Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Petroleum Jelly
Petroleum Jelly 5kg
By Medikit
3 Reviews
Order Code:
ZT1187452X
£59.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it on
Thu, 21st Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/petroleum-jelly/petroleum-jelly-5kg/p/ZT1187452X
Add to quotation
Schedule an order and save 5%
View all Petroleum Jelly
Description
Pure petroleum jelly available in 4 sizes: 190g, 400g, 2kg and 5kg.
Specifications
Specifications for Petroleum Jelly 5kg
Weight
5000g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome