Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Pipe Markers, Arrow, and Banding Tape
100mm x 33m Golden Brown Pipeline Tape
By Sitesafe
Order Code:
ZT1032976P
£66.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£66.99
0%
5 +
£64.31
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
66.99
https://www.zoro.co.uk/shop/safety/pipe-markers-arrow-and-banding-tape/100mm-x-33m-golden-brown-pipeline-tape/p/ZT1032976P
Add to quotation
View all Pipe Markers, Arrow, and Banding Tape
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 100mm x 33m Golden Brown Pipeline Tape
Width
100mm
Product Type
Pipeline Tape
Length
33m
Colour
Golden Brown
Size
100mm x 33m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome