Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Pipe Markers, Arrow, and Banding Tape
100mm x 33m Salmon Pink Pipeline Tape
By Sitesafe
Order Code:
ZT1032970P
£66.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£66.99
0%
5 +
£64.31
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
66.99
https://www.zoro.co.uk/shop/safety/pipe-markers-arrow-and-banding-tape/100mm-x-33m-salmon-pink-pipeline-tape/p/ZT1032970P
Add to quotation
View all Pipe Markers, Arrow, and Banding Tape
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 100mm x 33m Salmon Pink Pipeline Tape
Width
100mm
Colour
Salmon Pink
Length
33m
Product Type
Pipeline Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome