J1867 Wrap-a-Round Pipe Marker 164GG Medium Grey

Order Code: ZT1208499S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.994%


Description

Dimensions: 3.88" x 4' | Pipe Diameter: 3" to 6" ,Service Temperature up to 288°C / 550°F ,Printed with a scale in inches, inch chart, tangent chart and other useful markings ,Made out of flexible gasket material with good resistance to heat and cold. Asbestos Free ,Economical welder and pipefitters lay out tool for marking straight lines around pipe or for use of a straight edge

See full description
Specifications for J1867 Wrap-a-Round Pipe Marker 164GG Medium Grey
  • Colour
    Medium Grey
  • Product Type
    Wrap-a-Round Pipe Marker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome