0
1
2
3
4
5
6

Non-Adhesive Caution Tapes


£19.99 Inc VAT (20%)

See 5 Product Variants
£19.99

Description

Non-adhesive polythene tape for the facilities market, to provide protection for amenities, either under or above ground.

Feature Attributes

Tape Type:
Underground
Overall Width:
150 mm
Legend Colour:
Black
Material:
Polythene
Overall Length:
365 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome