Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Pipe Markers, Arrow, and Banding Tape
Underground Tape 150MM X365MTRSSEWER Pipe Below
By Centurion Europe
Order Code:
ZT2589421S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/pipe-markers-arrow-and-banding-tape/underground-tape-150mm-x365mtrssewer-pipe-below/p/ZT2589421S
Add to quotation
View all Pipe Markers, Arrow, and Banding Tape
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Underground Tape 150MM X365MTRSSEWER Pipe Below
MFR Part No.
14069
Colour
Black
Length
365m
Width
150mm
Message
Water Pipe Below
Tape Type
Barrier Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome