9958-020 Elastic Strap to Suit Pheos Spectacles

Order Code: ZT1174267X

£3.69 Inc VAT (20%)


Description

The modern, fashionable design of the uvex pheos makes it ideal for everyday wear in the industrial workplace.
In addition to an attractive design, these safety spectacles incorporate highly innovative technology: the core component is the duo-spherical lens, which not only offers a wide field of vision but is extremely scratch-resistant on the outside and permanently anti-fog on the inside thanks to uvex's unique coating technology.
The optical axis of the unique duospherical lenses is precisely calculated to ensure optimal vision at all times - taking care of your eyes in every respect.

Scratch-resistant and anti-fog
Optimal eye coverage
Comfortable and secure
PPE compatibility
Slot for a hang cord
Enhanced ventilation
High performance hinges

Scratch-resistant and anti-fog
The supravision HC-AF coating technology makes the uvex pheos lens highly scratch-resistant on the outside and permanently anti-fog on the inside. It also provides 100 % UV protection.
Optimal eye coverage
The duo-spherical lens has additional curvature at the upper edge providing an integral browguard for additional coverage.
Comfortable and secure
The innovative hard/soft technology used for the side arms delivers outstanding comfort and stability.
PPE compatibility
Low profile side arms deliver high level compatibility with other PPE, e.g. ear defenders, helmets and bump caps.
Slot for a hang cord
A special slot in the earpieces makes it possible to attach a hang cord to the spectacles.
Enhanced ventilation
The unique side arm design provides exceptional ventilation helping to improve the climate around the eye.
High performance hinges
The metal-free hinges fold effortlessly and consistently smooth movement of the side arms is guaranteed through the use of innovative materials.

Product Description
Product Type: Safety glasses strap
Colour: Grey, black
Features: Metal-free

See full description
Specifications for 9958-020 Elastic Strap to Suit Pheos Spectacles
  • For Use With
    Glasses
  • MFR Part No.
    9958-020
  • Accessory Type
    Neck Cord
  • Product Type
    Glasses Strap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome