BBLC Lens Cloth

Order Code: ZT1177373P

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Super soft, Double sided , 15cm x 12cm

Specifications for BBLC Lens Cloth
  • MFR Part No.
    BBLC
  • Width
    284mm
  • Weight
    0.0034kg
  • Length
    330mm
  • Height
    174mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome