Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Eyewear Accessories
Protective Eyewear Accessories
BOLLE SPECTACLE NECK CORD PK10
By Bolle
Order Code:
ZT1576184S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/protective-eyewear-accessories/bolle-spectacle-neck-cord-pk10/p/ZT1576184S
Add to quotation
View all Protective Eyewear Accessories
Description
* Conventional adjustable spectacle cord* TPE tips* 100% polyester
Specifications
Specifications for BOLLE SPECTACLE NECK CORD PK10
MFR Part No.
BOCORDC
Weight
0.0059kg
Width
106mm
Length
304mm
Height
106mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome