0
1
2

CCS Safety Glasses, Anti-Scratch / Anti-Fog, Clear Lens, 71511-00000, 20/Case

Order Code: ZT1173805X

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.125%
10 +£6.7410%


Description

3M Solus CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.

See full description
Specifications for CCS Safety Glasses, Anti-Scratch / Anti-Fog, Clear Lens, 71511-00000, 20/Case
  • Resistance Features
    Scratch-resistant
    UV-resistant
  • Frame Material
    Polycarbonate
  • Frame Style
    Half-Frame
  • MFR Part No.
    71511-00000M
  • Standards Met
    EN166:2001
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Series
    Tora
  • Frame Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome