Ef-M 15-45mm f3.5-6.3 Is Stm Lens Silver

Order Code: ZT3291986S

£279.99 Inc VAT (20%)

Currently unavailable

Description

Compact, lightweight wide-angle zoom lens with retractable design for EOS M users. Ideal for stills or movies, you can capture everything from dramatic landscapes and beautiful portraits to fast paced action using this small, versatile and easy-to-carry 15 - 45mm zoom lens. The perfect companion for EOS M users. Features Versatile shooting thats perfect for EOS M users Easy to carry thanks to light, collapsible, stylish design Easily record smooth and steady movies Pin sharp images with optical Image Stabilizer Capture spontaneous moments with fast AF Versatile shooting thats perfect for EOS M users This high-quality zoom lens with a 15 - 45mm focal range and 7 blade circular aperture is ideal for a wide range of creative shooting. Capture everything from dramatic landscapes to beautiful portraits with smooth background blurring as well as fast paced action. Easy to carry thanks to light, collapsible, stylish design Easy to carry wherever you travel, the lens uses 3 aspherical lens elements to ensure high image quality despite its extremely compact design. The small, collapsible body weighs just 130 g and is only 44.5 mm long with a stylish aluminium exterior to match your EOS M. Easily record smooth and steady movies STM stepping motor technology ensures near-silent continuous focusing in movie mode, so your movies are quiet and smooth. Dynamic IS counteracts rolling motion as well as camera shake for steady footage even shooting handheld or walking to follow the action. Pin sharp images with Optical Image Stabilizer Camera shake is not a problem. Shoot pin-sharp photos with no perceptible increase in blur, even when shooting at full zoom or handheld in low light, thanks to Canons 3.5-stop optical Image Stabilizer technology. Capture spontaneous moments with fast AF Capturing the moment in beautiful stills is easy thanks to a fast and accurate, high precision autofocus system. Take control with a Full-Time Manual focus override, which makes it possible to adjust focus any time you want.

See full description
Specifications for Ef-M 15-45mm f3.5-6.3 Is Stm Lens Silver
  • Weight
    130g
  • Length
    44.5mm
  • Colour
    Silver
  • Focal Length
    15-45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome