M.Zuiko Digital 45mm f/1.8 Standard Prime Lens - Black

Order Code: ZT3291683S

£259.99 Inc VAT (20%)


Description

Stylishly designed at an affordable price, this high power prime Olympus M.Zuiko Digital 45mm f/1.8 Standard Prime Lens is ideal for capturing people in portrait shots with nice background blur and vivid contrast, thanks to its fast aperture. Apart from being compatible with shooting top-quality films with extremely fast focus capability, it is packed in a compact body featuring a metallic finish and interchangeable decorative rings to perfectly fit your camera. Dynamic depth and refocusing This fixed focal length lens is particularly effective when shooting portraits ensuring your subject stands out beautifully against a refocused background with bokeh effects. The fast 1:1.8 aperture lets you achieve a shallow depth of field for your stills and movies. High-speed AF with low noise The MSC (Movie & Still Compatible) mechanism gives you quick, smooth AF that is silent and accurate thanks to its high-precision engineering. The focusing lens is moved using a metallic shaft and feed screw rather than a gear, which is usually the cause of focusing noise. Best quality, affordably priced This feature-packed high-speed portrait lens is ideal for photography in any lighting conditions. It delivers depth and clarity with great high-end quality and is a must for any enthusiasts camera kit all at an unbelievably affordable price.

See full description
Specifications for M.Zuiko Digital 45mm f/1.8 Standard Prime Lens - Black
  • Product Type
    Standard Prime Lens
  • Colour
    Black
  • Finish
    Metallic
  • Focal Length
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome