PC-E1 Black Padded Protecting Cloth Cover with Red Elastic Cord

Order Code: ZT3292747S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Wrap up your EOS camera or lens in the Canon Protecting Cloth to safeguard it while you are out and about, or when your camera kit is in storage. The cloth is secured in place with a colour-coordinated red elastic cord, and can be attached to your cameras strap, so its always ready to hand. Features Tough padded material that protects your EOS camera or lens from harmProtects EOS bodies up to the size of the EOS-1D X Mark II, or lenses as large as the EF 400mm f/5.6L USMMeasures 500x500mm and fits any combination of camera and lens, up to the size of the EOS 5D Mark IV with EF 24-105mm f/4L IS II USMAlways ready the Protecting Cloth can be attached to your cameras strap so its quick to use in a hurryProtects your camera even when not in useIdeal for travel or when carrying your camera in an everyday bag

See full description
Specifications for PC-E1 Black Padded Protecting Cloth Cover with Red Elastic Cord
  • Colour
    Black
  • Size
    500x500mm
  • Product Type
    Protecting Cloth Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome