RF 85mm f/1.2 DS Lens - CAN3147

Order Code: ZT3291904S

£3,999.99 Inc VAT (20%)


Description

For beautiful flattering portraits with razor sharpness and superb low-light performance, the RF 85mm F1.2L USM offers the ultimate in creative potential. The perfect focal length for portraits The RF 85mm F1.2L USM is the ideal short telephoto focal length for flattering portraits, producing elegant and detailed results with a pleasing perspective and no distortion. Fast and bright with superb optical precision With a fast F1.2 aperture, the lens is superb in low light offering incredible sharpness and creative expression with pleasing bokeh and no loss of image quality. Advanced lens elements and coatings The lens employs Blue Spectrum Refractive (BR) optics which negate colour aberrations while a ground aspheric lens element eliminates spherical aberrations caused by a large maximum aperture. L-series build quality and weather-sealing The build quality redefines L-series quality with weather-sealing and fluorine coatings on the front and rear elements to guard against water, dust and scratches. Fast USM motor and Lens Control Ring Thanks to the fast speed of the RF mount, the RF 85mm F1.2L USM is fast to lock onto a subject while the Lens Control Ring provides additional control over settings.

See full description
Specifications for RF 85mm f/1.2 DS Lens - CAN3147
  • Focal Length
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome