UVEX PHEOS SAFETY SPEC MIRROR - Pack of 10

Order Code: ZT1578389S

£99.99 Inc VAT (20%)


Description

Permenant uvex anti-fog coating on inside of lens, Scratch resistant coating on outside, Excellent field of vision, Integral brow guard provides additional coverage, Low profile side arms aid compatibility with other items of PPE, Soft temple ends - non-slip fit, Enhanced ventilation for improved eye climate, Conforms to EN166 1F KN CE

See full description
Specifications for UVEX PHEOS SAFETY SPEC MIRROR - Pack of 10
  • MFR Part No.
    UV9192881N
  • Length
    600mm
  • Weight
    0.4kg
  • Width
    400mm
  • Height
    400mm
  • Colour
    Mirror

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome