801-20 Knee Pad Grain Pull on Cut Out One Size

801-20 Knee Pad Grain Pull on Cut Out One Size

Order Code: ZT1188151P

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%


Description

IMPACTO® Soft Viscolas Kneepad. VEP padding absorbs and dissipates shock and impact. Soft kneepads help minimize damage on delicate surfaces. Soft grain leather cover offers durability and abrasion protection. Pull on style can be used inside garments.

Features & Benefits
• Vep Padding Absorbs And Dissipates Shock And Impact

Application
Knee protection when working on delicate surfaces

See full description
Specifications for 801-20 Knee Pad Grain Pull on Cut Out One Size
  • Colour
    Yellow, White
  • Material
    Stretch cotton, grain leather, VEP pad, foam pad
  • Height
    1mm
  • Size
    One Size
  • Standards Met
    UKCA
  • Length
    5mm
  • Width
    4mm
  • Protection Type
    Knee Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome