0
1
2
3

864-00 Gel Comfort Knee Pads One Size

Order Code: ZT1182697X

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 +£44.176%


Description

Donut shaped Gel filled padding provides cushioning and shock absorption to the patella bone. Dual straps, breathable mesh lower strap and upper elastic strap for added stability. Hook and loop closures. Made with 100% PVC-free materials for a clean environment.

Specifications for 864-00 Gel Comfort Knee Pads One Size
  • Colour
    Black
  • MFR Part No.
    864-00
  • Product Type
    Knee Pads
  • Overall Material
    Nylon
  • Number of Straps
    Dual