0
1

867-00 Knee Pad Gel Pro Flex 2 Strap

Order Code: ZT1188160P

£69.99 Inc VAT (20%)


Description

IMPACTO® GELPRO Articulating Kneepads. Built using a solid injected polyurethane and Gel insert to provide comfortable knee cushioning and protection to the delicate patella bone. Enlarged outer shell with articulating feet grips the surface providing excellent stability. Strapping system positioned above and below the knee eliminates discomfort behind the knee. Elastic double straps with quick clip plastic fastening system provides easy adjustment. Non-marring cover prevents scuffing or marking delicate surfaces. * Supports and cushions the knee when kneeling for long periods. *Great for maintenance, manufacturing, construction and industrial applications.

Features & Benefits
• Helps Prevent Knee And Hip Joint Stress And Offers Long Term Protection From Cumulative Trauma Injuries

Application
Enlarged outer shell with articulating feet grips the surface providing excellent stability

See full description
Specifications for 867-00 Knee Pad Gel Pro Flex 2 Strap
  • Colour
    Black, Clear
  • Height
    3mm
  • Protection Type
    Knee Protection
  • Length
    12mm
  • Size
    One Size
  • Width
    8mm
  • Standards Met
    UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome