CUD818 14" x 15" x 1" Kneeling Pad

Order Code: ZT1182719X

£14.99 Inc VAT (20%)


Description

Backing dense blue foam kneeling pad with textured surface, built-in hand shaped carrying handle cutout. Can be used for sitting all kneeling. For use in all types of industries and applications, as well as for personal use.

Specifications for CUD818 14" x 15" x 1" Kneeling Pad
  • Colour
    Blue
  • MFR Part No.
    CUD818
  • Width
    356mm
  • Thickness
    25mm
  • Length
    381mm
  • Material
    Foam