Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Foam Knee Pads Pair Grey 3260
By Elka
Order Code:
ZT3145032S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
4-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/foam-knee-pads-pair-grey-3260/p/ZT3145032S
Add to quotation
View all Protective Knee Pads
Description
• Foam Knee Pads
• Width: 15, 5 cm
• Length: 27 cm
• Thickness: 1, 2 cm
• Adjustable in length and width
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Foam Knee Pads Pair Grey 3260
Material
Foam
Colour
Grey
Size
15.5 cm x 27 cm
Product Type
Foam Knee Pads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome