Full Hard Case Knee Pad

Order Code: ZT1182695X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Quick release Hook-n-Loop fastening.
One size fits all. Flexible straps prevent binding behind the knee. Non-skid material helps avoid slipping. Non marring face protects surfaces. Foam cushion beneath cap absorbs impact.

Specifications for Full Hard Case Knee Pad
  • Overall Material
    Foam
  • Colour
    Black
    White
  • Number of Straps
    Dual
  • Product Type
    Knee Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome