Home Unisex Elastic Straps - Black/Orange

Order Code: ZT4785060S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

These elastic straps with Velcro were specially developed for the FENTO HOME. You can easily replace your elastic straps once they become worn. This makes the FENTO HOME much more sustainable.
Strong wide elastic straps that are tied around the calf and therefore do not pinch behind the knee.
Fento branding
Designed for use with FENTO HOME knee protection

See full description
Specifications for Home Unisex Elastic Straps - Black/Orange
  • Material
    Rubber/Polyester
  • Gender
    Unisex
  • Colour
    Black/Orange
  • Upper Material
    Rubber/Polyester
  • Fit
    Standard
  • Fastening Method
    Touch Fastening
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome