Impacto Mat 4X 6 x 1 Mini Kneeler

Order Code: ZT1188220P

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

IMPACTO® Mat. Heavy resilient closed-cell 1inch foam kneeling mat with built-in convenient handle. Designed for severe kneeling conditions such as steel, concrete, gravel, grating, wet surfaces, dirt and mud. Pocket kneeler for single knee 4x6".

Features & Benefits
• Heavy Resilient Closed-Cell 1Inch Foam Kneeling Mat With Built-In Convenient Handle

Application
Landscaping, construction, manufacturing, assembly, cold, hard steel, concrete, grating, gravel, wet surfaces, dirt and mud

See full description
Specifications for Impacto Mat 4X 6 x 1 Mini Kneeler
  • Colour
    Black
  • Material
    Closed cell foam
  • Height
    1mm
  • Size
    4 x 6in
  • Width
    4mm
  • Protection Type
    Knee Protection
  • Length
    6mm
  • Standards Met
    UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome