Knee Pad Gel 25 mm 4032 Black Onesize

Order Code: ZT3505435S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

A solid knee pad suitable for those who work laying floors or tiling. The pad is comfortable and flexible, made of 25 mm gel material with an extra wide fit which increases both comfort and provides effective protection when you are kneeling for long hours. The pad is soft on the inside for extra comfort and easily fits to the shape of your trousers

Specifications for Knee Pad Gel 25 mm 4032 Black Onesize
  • Colour
    Black
  • Size
    One Size
  • Material
    100% Synthetic rubber
  • Product Type
    Accessories