Knee Pads XK1 - One Size

Order Code: ZT3376972S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

Manufactured from the finest polyethylene foam, our knee pads are lightweight and very comfortable to wear. They have been designed in an economical style which provides additional comfort when kneeling on flat, horizontal surfaces, helping to improve productivity, safety and overall work place morale. These knee pads are particularly suitable for working in coldstores and freezer environments. However, they do not provide the requisite protection against sharp objects or sloping/uneven surfaces. Order work knee pads online today from FlexiTog.

See full description
Specifications for Knee Pads XK1 - One Size
  • Product Type
    Knee Pads
  • Size
    One Size
  • Material
    Polyethylene Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome