Knee Protection Mat, Length X Width 530 X 360mm, Matt Thickness 25mm, Pack Of 2

Order Code: ZT2713933S

£139.99 Inc VAT (20%)


Description

Knee protection mat, length x width 530 x 360 mm, matt thickness 25 mm, pack of 2. Supplied = assembled. Width = 360 mm. Height = 25 mm. Material = PVC nitrile mixture. Temperature resistance = -20 °C to +60 °C. Colour = black. Length = 530 mm. Weight = 2 kg. Model = single mat. Place of use = indoor use. Feature = chemical resistant, oil resistant. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Form of delivery = in packaging units. Weight per item = 1 kg. Product type = floor/workbench mats. Strain on knees and back is reduced. Practical handle. Resistant to oil and many chemicals. Manufactured from closed cell PVC nitrile mixture. Length x width 530 x 360 mm. Material height 25 mm. Weight approx. 0.45 kg. Pack of 2.

See full description
Specifications for Knee Protection Mat, Length X Width 530 X 360mm, Matt Thickness 25mm, Pack Of 2
  • Colour
    Black
  • Product Type
    Floor/Workbench Mats
  • Material
    PVC Nitrile Mixture
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    360mm
  • Scope of Delivery
    In Packaging Units
  • Model
    Single Mat
  • Surface
    Closed
  • Weight
    2kg
  • Temperature Resistance
    20 To +60°C
  • Item Weight
    1kg
  • Work Area
    Dry
  • Height
    25mm
  • Applications
    Indoor Use
    Medium Duty
  • Length
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome