Kneel Pad 18 x 7 x 7/8 Blue Vinyl Handle

Order Code: ZT1188219P

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

IMPACTO® Kneeling Mat. Closed cell PVC foam pad, vinyl coated surface, built-in hand shaped carrying handle, Dimensions 18 x 7 x 7/8 inch.

Features & Benefits
• Heavy Resilient Closed-Cell Foam Kneeling Mat

Application
Knee protection when working on delicate surfaces

See full description
Specifications for Kneel Pad 18 x 7 x 7/8 Blue Vinyl Handle
  • Colour
    Blue
  • Material
    PVC, vinyl
  • Height
    1mm
  • Size
    One Size
  • Protection Type
    Knee Protection
  • Length
    6mm
  • Width
    4mm
  • Standards Met
    UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome