Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Kneepad Black One Size
By ORN
Order Code:
ZT3153182S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/kneepad-black-one-size/p/ZT3153182S
Add to quotation
View all Protective Knee Pads
Description
9025 Kneepad
Tags:
#BulkDiscount
Specifications
Specifications for Kneepad Black One Size
Product Type
Kneepads
Colour
Black
Gender
Unisex
Fit
Regular
Material
EVA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome