Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Likasi Knee-pads Black - Pair
By Mascot
Order Code:
ZT1154588P
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£33.83
6%
10 +
£31.67
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/likasi-knee-pads-black-pair/p/ZT1154588P
Add to quotation
View all Protective Knee Pads
Description
Likasi Knee-Pads Black - Pair
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Likasi Knee-pads Black - Pair
Colour
Black
Height
40mm
Width
320mm
Length
165mm
Fabric Weight
0.1kg
Material
100% Cellular Rubber
Weight
0.1kg
Gender
Unisex
Size
PAI
Certification
EN 14404, type 2, class 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome