Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Long Knee Pads 4018 Black Onesize
By Blaklader
Order Code:
ZT3505104S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/long-knee-pads-4018-black-onesize/p/ZT3505104S
Add to quotation
View all Protective Knee Pads
Description
Protect your knees in terms of EN14404 - Certification Type 2, Level 1, (Size 290x145x20 mm)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Long Knee Pads 4018 Black Onesize
Size
One Size
Colour
Black
Product Type
Accessories
Material
Polyethylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome