Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
MCB Kq SP Type B 50A 10KA
By Square D
Order Code:
ZT5035816S
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/mcb-kq-sp-type-b-50a-10ka/p/ZT5035816S
Add to quotation
View all Protective Knee Pads
Description
Square D MCB KQ SP TYPE B 50A 10KA KQ Protection SE10B150
Specifications
Specifications for MCB Kq SP Type B 50A 10KA
Number of Protected Poles
1.0
Recess Depth
78.5mm
Rated Current
50.0A
Frequency
50.00 - 60.00Hz
Pollution Degree
2.0
Over Voltage Category
3.0
Current Limiting Class
3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome