Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Miniature Circuit Breaker Kq Single Pole Type B 32A 10KA
By Square D
Order Code:
ZT5035843S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/miniature-circuit-breaker-kq-single-pole-type-b-32a-10ka/p/ZT5035843S
Add to quotation
View all Protective Knee Pads
Description
Square D MINIATURE CIRCUIT BREAKER KQ SINGLE POLE TYPE B 32A 10KA KQ Protection SE10B132
Specifications
Specifications for Miniature Circuit Breaker Kq Single Pole Type B 32A 10KA
Number of Protected Poles
1
Rated Current
32A
Frequency
50 - 60Hz
Pollution Degree
2
Recess Depth
78.5mm
Current Limiting Class
3
Over Voltage Category
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome