Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Miniature Circuit Breaker Kq Single Pole Type C 6A 10KA
By Square D
Order Code:
ZT5035759S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/miniature-circuit-breaker-kq-single-pole-type-c-6a-10ka/p/ZT5035759S
Add to quotation
View all Protective Knee Pads
Description
Square D MINIATURE CIRCUIT BREAKER KQ SINGLE POLE TYPE C 6A 10KA KQ Protection SE10C106
Specifications
Specifications for Miniature Circuit Breaker Kq Single Pole Type C 6A 10KA
Frequency
50 - 60Hz
Recess Depth
78.5mm
Rated Current
6A
Current Limiting Class
3
Over Voltage Category
3
Pollution Degree
2
Number of Protected Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome