0
1

Neoprene Gel Knee Pads

Order Code: ZT1182691X

£12.99 Inc VAT (20%)
£14.399.5% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

Quick release hook-n-loop fastening
One size fits all
Flexible straps prevent binding behind the knee

Specifications for Neoprene Gel Knee Pads
  • Product Type
    Knee Pads
  • Overall Material
    Neoprene
  • Colour
    Black
  • Number of Straps
    Dual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome