Neoprene Knee Pads Pair Black 3250

Order Code: ZT3144998S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

• Neoprene
• Width: 19 cm
• Length: 34 cm
• Thickness: 0, 3 cm

See full description
Specifications for Neoprene Knee Pads Pair Black 3250
  • Length
    34cm
  • Product Type
    Knee Pads
  • Size
    19 cm x 34 cm x 0.3 cm
  • Material
    Neoprene
  • Width
    19cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome