Professional Gel Knee Pads SCAPPEKPGEL

Order Code: ZT1292233P

£20.99 Inc VAT (20%)


Description

Scan Professional Gel Kneepads are top of the range, made using 13mm thick high-density cell foam with an 'Ultra' comfort gel inner pad for increased comfort in use. Typical applications include kneeling on uneven surfaces, laminate flooring, roofing work, concrete and laying patios etc. They feature oversized caps - which give added protective coverage to the knee - and have 2 adjustable fastening straps for added comfort and security. The lower strap is a fully adjustable neoprene strap with a hook and loop fastening and it secures below the knee for all-day comfort. The top strap is elasticated and fully adjustable via means of a quick clip buckle. Conforms to EN 14404 standard.

See full description
Specifications for Professional Gel Knee Pads SCAPPEKPGEL
  • Type
    Gel
  • Knee Pad Type
    Gel
  • Material
    Gel