Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
RCBO SP Class Ac Type C 25A 30MA 10KA Plug-on
By Square D
Order Code:
ZT5035503S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/rcbo-sp-class-ac-type-c-25a-30ma-10ka-plug-on/p/ZT5035503S
Add to quotation
View all Protective Knee Pads
Description
Square D RCBO SP CLASS AC TYPE C 25A 30MA 10KA PLUG-ON KQ Protection SEE125C03
Specifications
Specifications for RCBO SP Class Ac Type C 25A 30MA 10KA Plug-on
Over Voltage Category
3
Pollution Degree
3
Recess Depth
70mm
Rated Current
25A
Current Limiting Class
3
Number of Protected Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome