Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
Stanley Internal Kneepads Black One Size
By Stanley Workwear
Order Code:
ZT5342515S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/stanley-internal-kneepads-black-one-size/p/ZT5342515S
Add to quotation
View all Protective Knee Pads
Description
Flexible polyethelene internal kneepad. Lightweight. Ergonomic shape. BSCI certified.
Specifications
Specifications for Stanley Internal Kneepads Black One Size
Gender
Unisex
Colour
Black
Size
One Size
Product Type
Kneepads
Material
Polyethylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome