11-202 Hyflex Hi-vis Cut Resist. Sleeve Yellow

Order Code: ZT1334406S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

The HyFlex Hi-Vis Cut Resistant Gloves provide an anatomical design, and its adjustable VELCRO® strap system offers a much improved fit to the worker.
The most comfortable Hi-Viz cut resistant sleeve in the Ansell range.

Features and Benefits
• Comfort: The most comfortable sleeve in Ansell range - through generous space in the arm area reducing sweat and itchiness
• Freedom of movement: Anatomic design enables freedom of movement so that workers can do the job without constraints
• Safety and longevity: High visibility in a cut resistant sleeve with a prolonged wear life due to the Level 2 in abrasion resistance

Typical Applications
• Handling structural and body components|Inspection, selecting, checking parts|Body panel repair and replacement|Glass repair and replacement|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up|Press shop operations|Metalwork, glass processing

Standards Met
• EN 388:2016|EN 388:2003|EN 407:2004|EN 388:2016|EN 420:2003 + A1:2009|EN 420:2003 + A1:2009|CE Number|ANSI ABR 2|ANSI Cut A3|Category III|REACH Compliant

See full description
Specifications for 11-202 Hyflex Hi-vis Cut Resist. Sleeve Yellow
  • Colour
    Yellow
    Hi-Viz
  • EN388: 2003
    Yes
  • MFR Part No.
    11-202
  • Series
    Hyflex
  • EN388: 2016
    Yes
  • EN388 Tear
    4
  • EN388 Abrasion
    2
  • Cuff Style
    Knit
  • EN388 Cut
    X
  • EN388 Puncture
    2
  • Overall Length
    475mm
  • Sleeve Material
    Fiber Glass
    Nylon
    Polyester
  • EN388 Cut (Coupe Test)
    X