42115 Cinching Wrist Strap and Tether, (10/PACK)

Order Code: ZT3380140S

£89.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Guardian® Cinching Wrist Strap and Tether provides an anchor point for tool tethering while working at a height. Made from reinforced elastic, the strap stays comfortable and is an excellent addition for dropped tools prevention.

Features and Benefits
• Provides a 2.72kg tool capacity and ideal for one on each wrist for maximum flexibility
• Wide material provides extra comfort in use
• Plated hardware is corrosion-resistant for product longevity
• Compatible with most tool tethers for convenience

Typical Applications
• Working at height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use on or near running machinery with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42115 Cinching Wrist Strap and Tether, (10/PACK)
  • Series
    Quick-Switch®
  • Material
    Stainless Steel
    Nylon
    Elastic
    Polyester
  • Type
    Wrist Cuff
    Tool Tether
  • MFR Part No.
    42115
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome