0
1
2

42126 Quick-Switch Wrist Cuff

Order Code: ZT3380082S

£7.49 Inc VAT (20%)


Description

The Quick-Switch® wrist strap ensures optimal safety when working at height with tools. The strap simply fastens around your wrist, and for optimal safety, use a strap on both wrists to enable secure tool transfers between hands or between workers without the fear of accidental tool drops. Each dock has a 2.72kg (6lb) tool capacity, granting the freedom to maintain full control over your tools at all times. Crafted from durable nylon and stainless steel materials, the strap ensures reliability, paired with a robust hook and loop fastening for added security. The 100% tie-off functionality during tool transfers provides an extra layer of protection against drops, ensuring a safer working environment.

Features and Benefits
• Unique hands-free tool switching system for safer working
• Experience faster and more secure tool transfers compared to traditional tethers
• Improved safety ensures that employers meet their duty of care
• Keeps productivity high whilst reducing fatigue

Typical Applications
• Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not safe for use near machinery and meachanisims with moving parts and rotating equipment
• May contain conductive materials

See full description
Specifications for 42126 Quick-Switch Wrist Cuff
  • Material
    Ballistic Nylon
    Stainless Steel
    Polyester
    Elastic
  • Series
    Quick-Switch®
  • Type
    Wrist Cuff
  • MFR Part No.
    42126
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome