Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
444 Overslvs White One Size - Pack of 300
By 3M
Order Code:
ZT3034342S
£309.99
Inc VAT (20%)
£319.99
3% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/444-overslvs-white-one-size-pack-of-300/p/ZT3034342S
Add to quotation
View all Protective Sleeves
Description
3M 444 Overslvs White One Size SAF0261
Specifications
Technical Information
Specifications for 444 Overslvs White One Size - Pack of 300
Pack Size
300
Product Code
SAF0261
Colour
White
Material
Laminates
Pack Quantity
300
Product Type
Oversleeves
PPE Category
Category I
Length
405mm
Size
300
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome