0
1
2

59-416 Size 26, 0 Mechanical Protection Gloves

Order Code: ZT1177418X

£26.99 Inc VAT (20%)


Description

This 66cm welder sleeve is made from fire-retardant cotton Kevlar® fabric and delivers protection from the elbow to the wrist. Lightweight and breathable, these sleeves reliably protect against high heat from molten particles and welding sparks.

Features and Benefits
• Internal cotton layer enhances user comfort during prolonged wear
• Elasticated openings ensure a secure fit with limited adjustment required
• Ideal for use by welders for extra burn protection

Typical Applications
• Automotive
• Metal fabrication

Standards
• EN388:2016 2.3.3.2.B.
• EN388:2003 1.3.3.2.
• EN407 4.1.3.1.2.X.
• REACH compliant

Warnings
• Contains natural rubber proteins that may cause allergies in some users

See full description
Specifications for 59-416 Size 26, 0 Mechanical Protection Gloves
  • Cuff Style
    Knit
  • EN388 Abrasion
    1
  • EN388 Puncture
    2
  • EN388 Cut
    3
  • Overall Length
    660mm
  • Sleeve Material
    Kevlar®
  • Colour
    Brown
  • EN388 Tear
    3
  • MFR Part No.
    59-416
  • Series
    ActivArmr®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome