84-3118BE 18 Bar Tack Thumb Slot 2 Ply Kevlar Sleeve

Order Code: ZT5139147S

£5.59 Inc VAT (20%)


Description

Enhance arm, hand and wrist protection with the 18in. aramid (Kevlar®) sleeve from Tilsatec®. Designed with a comfortable thumb slot and cut resistance up to level C, this sleeve is ideal for wear under gloves and other PPE workwear to upgrade protection for workers who regularly use or handle sharp equipment and components in industrial settings.

Features and Benefits
• Manufactured using Rhino Yarn® technology, which incorporates fine steel to achieve excellent cut protection
• Elasticated design allows for freedom of movement and a secure fit
• One size fits all to cater to a diverse workforce

Typical Applications
• Aerospace
• Automotive
• Glass
• Metal fabrication

Standards
• EN 388:2016+A1:2018 1.X.3.2.C.
• EN 407:2020 X.1.X.X.X.X.

See full description
Specifications for 84-3118BE 18 Bar Tack Thumb Slot 2 Ply Kevlar Sleeve
  • EN388 Tear
    3
  • EN388 Cut
    X
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    X
  • Cuff Style
    Elasticated
  • Overall Length
    18in
  • EN388 Puncture
    2
  • Colour
    Yellow
  • Sleeve Material
    Kevlar
  • EN388 Abrasion
    1
  • MFR Part No.
    84-3118BE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome