Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Aracut 14" Sleeve Leather 4150055
Order Code:
ZT3296340S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/aracut-14-inch-sleeve-leather-4150055/p/ZT3296340S
Add to quotation
Schedule an order and save 5%
View all Protective Sleeves
Description
Description unavailable
Specifications
Specifications for Aracut 14" Sleeve Leather 4150055
Overall Length
355mm
Sleeve Material
Leather
EN388 Abrasion
1
Colour
Grey
Yellow
EN388 Tear
2
Cuff Style
Knit
EN388 Cut
3
EN388 Puncture
X
MFR Part No.
4150055
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome