Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Blue Polythene Sleeves - Pack of 2000
Order Code:
ZT3041421S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/blue-polythene-sleeves-pack-of-2000/p/ZT3041421S
Add to quotation
View all Protective Sleeves
Description
Blue polythene sleeves SAF9572
Specifications
Specifications for Blue Polythene Sleeves - Pack of 2000
Product Code
SAF9572
Pack Size
2000
Colour
Blue
Material
Polythene
Pack Quantity
2000
Product Type
Oversleeves
Size
2000