CAT II Leather Welder's Sleeves, 18inches, One Size

CAT II Leather Welder's Sleeves, 18inches, One Size


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

These chrome leather welder's sleeves deliver optimum protection for the lower arm and elbow. Designed for durability with heavy-duty stitching, these sleeves can be used independently or in conjunction with an apron or other garment.

Features and Benefits
• Elasticated openings for a secure fit
• Durable material for protection during extended wear
• Spatter and tear-resistant to protect against industry specific hazards

Typical Applications
• Workshops
• Foundries
• On site

Standards
CE certified Category II
EN470-1

See full description

Feature Attributes

Overall Length:
455 mm
Sleeve Material:
Leather
Cuff Style:
Elasticated
Product Reviews -
2 years ago by Michael
Work well keeping fibreglass from the skin.

5 years ago by Richard
useful product, use these all the time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome