0
1
2

Cut Resistant Sleeve, 18" (Single)

Order Code: ZT1049746P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

This black cut resistant sleeve possesses a thumb slot and finger tacks. The seamless design ensures maximum wearer comfort and dexterity.

Features and Benefits
• Thumb slot allows for dexterity whilst maintaining protection
• Seamless design ensures wearer comfort
• Provides effective protection against abrasion and tearing

Typical Applications
• Manufacturing
• Warehousing

Standards
• EN388:2016 2.X.3.X

See full description
Specifications for Cut Resistant Sleeve, 18" (Single)
  • MFR Part No.
    TTP105
  • Cuff Style
    Knit
  • Overall Length
    460mm
  • Colour
    Black
  • EN388 Abrasion
    2
  • EN388 Puncture
    X
  • EN388 Cut
    X
  • Sleeve Material
    Rhino Yarn™
  • EN388 Tear
    3
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome