Cut Resistant Sleeve, Size 8, 8" (Single)

Order Code: ZT1177412X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

EN388 Cut Level 5. Highly puncture resistant from needles, nails, glass, metal, splinters, etc. Comfortable - will not fall down like knit sleeves. Reduce costs: lasts 10-15 times longer than typical protective wear. Machine washable and sanitisable.

Specifications for Cut Resistant Sleeve, Size 8, 8" (Single)
  • EN388 Puncture
    2
  • Colour
    Black
  • EN388 Cut
    5
  • Overall Length
    8in
  • MFR Part No.
    HEXAG8TW M
  • EN388 Tear
    1
  • EN388 Abrasion
    4
  • EN388 Cut (Coupe Test)
    5