Cut Resistant Sleeves, 22" (Pair)

Order Code: ZT1208711S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

The Skytec® Kopter™ ambidextrous sleeves deliver Level D cut resistance and short period thermal protection up to 100°C. Designed for flexibility, these sleeves fit securely to maintain safety and reduce user adjustment.

Features and Benefits
• Lightweight construction for comfort and dexterity
• Thumb-hole prevents the sleeve from rising up and exposing the wrist
• Hook and loop fastening strap at the top of the arm for a secure fit

Typical Applications
• Aerospace
• Automotive
• Construction
• Glass
• Logistics
• Plastics
• Metal work

Standards
• EN388:2016 3.X.4.1.D.
• EN407:2004 X.1.X.X.X.X.

Notes
• Suitable for use with gloves

See full description
Specifications for Cut Resistant Sleeves, 22" (Pair)
  • Series
    Kopter
  • Overall Length
    550mm
  • MFR Part No.
    SKY1022
  • EN388 Tear
    4
  • Colour
    Grey
  • Sleeve Material
    Nylon
    HPPE
  • EN388 Abrasion
    3
  • EN388 Cut
    X
  • EN388 Puncture
    1
  • Cuff Style
    Hook & Loop
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome